Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY COVER SOLID HINGED 4X4
Mfr # S4DCT-DHC
Zoro # G4095193
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 79.9000 in
- Height 5.9000 in
- Application For used to route, protect and support cables throughout fiber systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4DCT-DHC
- Zoro # G4095193
- UPC # 78477265031
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 79.9000 in |
Height | 5.9000 in |
Details
Color | Yellow |
Material | Plastic |
Application | For used to route, protect and support cables throughout fiber systems |
Type | Solid Duct & Hinged Cover |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Solid Duct w/Hinged Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Fusekit 30A Ato/Atc Wp (08231)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7258)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 4inWx4inH (A4412RT)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- Leviton Electrical Raceways