Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CAP END 4X8
Mfr # S8END-CAP
Zoro # G4094913
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8END-CAP
- Zoro # G4094913
- UPC # 78477267271
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Type | Standard |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Suitable For Use With | 4 x 8 in Raceway System |
Description
4x8 End Cap (requires end slots)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CAT5E, RJ45, Inline Coupler, Black (7283)
- MERSEN Forklift Limiter Fuse, CNL Series, 175A, Time Delay, 80VAC, Bolt-On (CNL175)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3I)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- MAJESTIC PET Majestic UD4 4 in. Uninsulated Flex Duct for Outside Air (UD4)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- Leviton Raceways