Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CAP END 4X12 SLOTLESS
Mfr # SWEND-CSL
Zoro # G4094798
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWEND-CSL
- Zoro # G4094798
- UPC # 78477267189
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Jacket Color | Yellow |
Type | Slotless |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Suitable For Use With | 4 x 12 in Raceway System |
Description
4x12 End Cap Slotless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- Leviton Electrical Raceways