Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CAP END 2X32MM KNOCKOUT
Mfr # S4END-32D
Zoro # G4095428
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4END-32D
- Zoro # G4095428
- UPC # 78477266298
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Type | End Cap Knockout |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 End Cap (2 x 32mm dia knockouts)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN70)
- ANCOR Green 16 AWG Tinned Copper Wire - 100' (102310)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 4x0.75 gy UL/CSA 10m (7000-12221-8621000)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- Leviton Electrical Raceways