Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CAP END 2X20MM KNOCKOUT
Mfr # S2END-20D
Zoro # G4094825
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2END-20D
- Zoro # G4094825
- UPC # 78477265611
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Component | End Caps |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | End Cap |
Description
2x2 End Cap (2 x 20mm dia knockouts)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- 3M Shrink Tubing, 0.95in ID, Gray, 8in (8447-8)
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF002)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, Retail Single X 24 (FWH-11421)
- KABLE KONTROL Cable Tray Cable-Guider Waterfall Attachment - 3.5" (KK-WTRFL-EZ)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Gray (HBL6747BRRGY)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- Leviton Electrical Raceways