Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CAP END 1X38MM KNOCKOUT
Mfr # S2END-38D
Zoro # G4095078
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2END-38D
- Zoro # G4095078
- UPC # 78477265628
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Component | End Caps |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | End Cap |
Description
2x2 End Cap (1 x 38mm dia knockouts)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL C Bracket, 6 (FASC150PG)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- SQUARE D Thermal Unit, 40 to 59A (B88.0)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH, Steel (F1212G48)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- LEGRAND Raceway, Series 1500, 10 ft., Gray (1500-10)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- Leviton Electrical Raceways