Shop All Raceway Fitting Accessories
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY BRKT UNISTRUT 2"
Mfr # SBRCK
Zoro # G4095385
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bracket
- Color Yellow
- Length 6.00 in
- Height 2.25 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SBRCK
- Zoro # G4095385
- UPC # 78477267462
- Country of Origin Unknown
- Category Raceway Fitting Accessories
Dimensions
Length | 6.00 in |
Height | 2.25 in |
Width | 8 in |
Details
Type | Bracket |
Color | Yellow |
Material | Noryl Plastic |
Suitable For Use With | 4 x 4 in, 4 x 8 in and 4 x12 in Ducting |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
2" Unistrut Bracket (for use with 4x4, 4x8, and 4x12 ducting)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- WBOX 3/4 RARE EARTH MAGNET 10P (0E-STLDRMAG)
- MAGNUM Power Inverter and Battery Charger, Pure Sine Wave, 5,800 W Peak, 4,000 W Continuous, 1 Outlets (MS4024-L-U)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 1 Pole, Not Rated, C Curve (M9U21163)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 6in.Hx6in.L (F66GPA)
- KABLE KONTROL Cable Tray Hanger Kit - 6" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (KK-PGHN-6-EZ)
- KABLE KONTROL Cable Tray Spider Bracket (KK-SPDR-EZ)
- NVENT HOFFMAN Barrier, Wireway, Steel, 4in. H x 4in. L (F44B360)
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- Leviton Raceway Fitting Accessories