Shop All Raceway Fitting Accessories
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY BRKT MOUNT DUCT 12"
Mfr # SWDMB
Zoro # G4096392
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Bracket
- Width 18 in
- Length 12.00 in
- Color Yellow
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWDMB
- Zoro # G4096392
- UPC # 78477267349
- Country of Origin Unknown
- Category Raceway Fitting Accessories
Dimensions
Width | 18 in |
Length | 12.00 in |
Height | 8.25 in |
Dimensions | 4 in H x 12 in W |
Details
Type | Mounting Bracket |
Color | Yellow |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Suitable For Use With | 4 x 12 in Fiber Raceway System |
Description
4x12 Duct Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- WIREMOLD Access Pack Nm Wht (NMW910)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- KABLE KONTROL L Type Wall Support Bracket - 6" Wide (KK-LHNG-6-EZ)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- KABLE KONTROL L Type Wall Support Bracket - 4" Wide (KK-LHNG-4-EZ)
- Leviton Raceway Fitting Accessories