Shop All Raceway Fitting Accessories
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY BRKT HRDWR + STUD SCREW
Mfr # SMH00-BSS
Zoro # G4095848
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Bracket Kit
- Width 8 in
- Length 6.00 in
- Material Steel
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SMH00-BSS
- Zoro # G4095848
- UPC # 78477267318
- Country of Origin Unknown
- Category Raceway Fitting Accessories
Dimensions
Width | 8 in |
Length | 6.00 in |
Height | 2.25 in |
Details
Type | Mounting Bracket Kit |
Material | Steel |
Jacket Color | Steel |
Application | Cable Management Applications |
Suitable For Use With | 2 x 2 in Ducting Fiber Raceway |
Description
2x2 Duct Mounting Bracket Kit (install on Unistrut or with other L brackets)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A (8910DPA43V02Y244)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 20A, 600V AC, Indicating (A6D20R)
- FLEX-STRUT Trolley Beam Intermediate Support (FS-6604 E/G)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- KABLE KONTROL 8" Cantilever Wall Mount Bracket (NL8585270)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- KABLE KONTROL Reinforced Wall Support Bracket - 8" Wide (KK-RFB-8-EZ)
- KABLE KONTROL L Type Wall Support Bracket - 12" Wide (KK-LHNG-12-EZ)
- Leviton Raceways