Shop All Raceway Fitting Accessories
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY BRKT HRDWR SIDE MOUNT
Mfr # SMH00-SMB
Zoro # G4094703
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Rod
- Height 2.25 in
- Width 8 in
- Color Yellow
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SMH00-SMB
- Zoro # G4094703
- UPC # 78477267332
- Country of Origin Unknown
- Category Raceway Fitting Accessories
Dimensions
Height | 2.25 in |
Width | 8 in |
Length | 6.00 in |
Dimensions | 4 in L x 12 in W |
Details
Type | Threaded Rod |
Color | Yellow |
Application | Cable Management |
Suitable For Use With | Spectro-Link® Solid/Slotted Duct |
Specifications | Side Mount |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x12 Side Mounting Bracket (install on 5/8" threaded rod)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1D12F7)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- Leviton Raceways