Shop All Raceway Fitting Accessories
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY BRKT HRDWR RIGHT ANGLE
Mfr # SMH00-RAN
Zoro # G4095638
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Bracket Kit
- Length 6.00 in
- Height 2.25 in
- Width 8 in
- Material Noryl Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SMH00-RAN
- Zoro # G4095638
- UPC # 78477267325
- Country of Origin Australia
- Category Raceway Fitting Accessories
Dimensions
Length | 6.00 in |
Height | 2.25 in |
Width | 8 in |
Details
Type | Mounting Bracket Kit |
Material | Noryl Plastic |
Finish | Nickel Plated |
Application | Cable Management |
Suitable For Use With | 2 x 2 in Fiber Raceway System |
Jacket Color | Nickel Plated |
Description
2x2 Duct Mounting Bracket Kit (install on front of rack or cabinet)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-2)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- PANDUIT Double Gang Power Rated 2-Piece Divided (JBP2SWH)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- CMPLE Corner Tee Reducer FMTR1150500W, White (1556-N)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- Leviton Raceway Fitting Accessories