Shop All Raceway Fitting Accessories
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY BRKT DUCT MNTG 8"
Mfr # S8DMB
Zoro # G4096006
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mounting Bracket
- Length 12.00 in
- Height 8.25 in
- Width 18 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8DMB
- Zoro # G4096006
- UPC # 78477267264
- Country of Origin Unknown
- Category Raceway Fitting Accessories
Dimensions
Length | 12.00 in |
Height | 8.25 in |
Width | 18 in |
Details
Type | Duct Mounting Bracket |
Color | Yellow |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x8 Duct Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT265CL-BROWN)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- NVENT HOFFMAN Barrier, Wireway, Steel, 4in. H x 4in. L (F44B360)
- KABLE KONTROL 8" Cantilever Wall Mount Bracket (NL8585270)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNKGV)
- KABLE KONTROL Cable Tray Hanger Kit - 8" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8508010)
- KABLE KONTROL Reinforced Wall Support Bracket - 8" Wide (KK-RFB-8-EZ)
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- Leviton Raceways