Shop All Raceway Fitting Accessories
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY BRKT DUCT MNTG 4"
Mfr # S4DMB
Zoro # G4096496
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mounting Bracket
- Width 12 in
- Height 4.25 in
- Color Yellow
- Length 9.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4DMB
- Zoro # G4096496
- UPC # 78477267066
- Country of Origin Australia
- Category Raceway Fitting Accessories
Dimensions
Width | 12 in |
Height | 4.25 in |
Length | 9.00 in |
Details
Type | Duct Mounting Bracket |
Color | Yellow |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
2x4 and 4x4 Duct Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITIE Cable Tie, 8", 50 lb., Blue, PK100 (CT8-50100B)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (PSB100AB10)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44LP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- KABLE KONTROL L Type Wall Support Bracket - 4" Wide (KK-LHNG-4-EZ)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- CMPLE Corner Tee Reducer FMTR1150500W, White (1556-N)
- Leviton Raceways