Shop All Raceway Fitting Accessories
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY BRKT DUCT MNTG 2"
Mfr # S2DMB
Zoro # G4096593
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mounting Bracket
- Length 6.00 in
- Width 8 in
- Color Yellow
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2DMB
- Zoro # G4096593
- UPC # 78477267028
- Country of Origin Unknown
- Category Raceway Fitting Accessories
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Details
Type | Duct Mounting Bracket |
Color | Yellow |
Application | Commercial Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
2x2 Duct Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- SQUARE D Load Center, HOM, 12 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM12M200PRB)
- GARDNER BENDER Plastic Cable Clamp, 1/4" UVB, Black, PK18 (PPC-1525UVB)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- KABLE KONTROL Cable Tray Hanger Kit - 4" Wide Horizontal Support Bars - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8504010)
- WIEGMANN Wireway, Panel Adapter, 4x4 Sq In, Gray (PA0404)
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- PANDUIT Double Gang Power Rated 2-Piece Divided (JBP2SWH)
- NVENT HOFFMAN Closure Plate, Ind, Steel, 6in. H x 6in. L (F66LP)
- Leviton Raceway Fitting Accessories