Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ADPT KIT ADC 4X8 RIGHT
Mfr # S8ADP-RAD
Zoro # G4096688
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 8"
- Width 4"
- Height 4.25 in
- Application Cable Management Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8ADP-RAD
- Zoro # G4096688
- UPC # 78477267127
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 8" |
Width | 4" |
Height | 4.25 in |
Size | 4"x8" |
Details
Color | Yellow |
Application | Cable Management Applications |
Component | AC Ducting Adapters |
Product Name | 4x8 Right Hand Adapter Kit To ADC 4x6 |
Product Type | Mounting Adapter Kit |
Suitable For Use With | 4 x 8 in Fiber Raceways System |
Type | Right Hand |
Jacket Color | Yellow |
Description
4x8 Right Hand Adapter Kit To ADC 4x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- KABLE KONTROL Grounding Bolts For Cable Tray (KK-GRB)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- NVENT HOFFMAN Feed-Through Wireway, 4inWx4inH (F44W48SS)
- KABLE KONTROL Black Wall Cord Cover Cable Raceway - 1/2" H x 1" W x 48" L Channel - Hinged Locking Closure (WC00207)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- Leviton Raceways