Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ADPT KIT ADC 4X8 LEFT
Mfr # S8ADP-LAD
Zoro # G4095132
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 6"
- Width 4"
- Height 4.25 in
- Size 4"x8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8ADP-LAD
- Zoro # G4095132
- UPC # 78477267110
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6" |
Width | 4" |
Height | 4.25 in |
Size | 4"x8" |
Details
Color | Yellow |
Application | Cable Management Applications |
Component | AC Ducting Adapters |
Product Type | Mounting Adapter Kit |
Product Name | 4x8 Left Hand Adapter Kit To ADC 4x6 |
Type | Left Hand Adapter Kit to ADC 6 IN |
Jacket Color | Yellow |
Description
4x8 Left Hand Adapter Kit To ADC 4x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6A, 250V AC, Non-Indicating (FLNR006)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 20PK (64262)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- WIREMOLD Legrand Plastic Raceway Accessory Set For NM 7 pk, 7PK (NM910)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- LEGRAND Internal Elbow, Ivory, Elbows (40N2F17V)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- Leviton Raceways