Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY 4X8 SLOTTED DUCT W/COVER YELLOW
Mfr # S8DCT-SDC
Zoro # G4094956
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 80.7000 in
- Height 10.6000 in
- Application Designed to Route, Protect and Support Cables Throughout Fiber Systems Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8DCT-SDC
- Zoro # G4094956
- UPC # 78477265178
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 80.7000 in |
Height | 10.6000 in |
Details
Color | Yellow |
Material | Plastic |
Application | Designed to Route, Protect and Support Cables Throughout Fiber Systems Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Solid Duct with Cover |
Description
4x8 Solid Duct w/Cover (1/carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Plastic Cable Clamp, 1/2", UVB Black, PK12 (PPC-1550UVB)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (6EAP7)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3PQ)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- SQUARE D Wireway, 6x6 In, Steel (LDB610)
- WIREMOLD STL RACEWAY 700 WHITE (700WH)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- Leviton Electrical Raceways