Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY 2X2 SLOTTED DUCT W/COVER YELLOW
Mfr # S2DCT-SDC
Zoro # G4094834
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 79.9000 in
- Width 2 in
- Height 3.2000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2DCT-SDC
- Zoro # G4094834
- UPC # 78477264867
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 79.9000 in |
Width | 2 in |
Height | 3.2000 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Designed to Route, Protect and Support Cables Throughout Fiber Systems Applications |
Component | Ducting |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Mounting Type | Wall |
Type | Solid Duct with Cover |
Description
2x2 Solid Duct w/Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- SQUARE D Fuse Clip, 600VAC, 30/60A (RFK03H)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- SQUARE D Wireway 12 X 12 Raintight Troughs 6 Ft (RDB126)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 6inWx6inH, Steel (F66L60)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 72"' Long - Paintable PVC - White 1Pc (PFOS1.3X1.3S)
- KABLE KONTROL Grounding Bolts For Cable Tray (KK-GRB)
- Leviton Electrical Raceways