Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES YL P/S INLT 2P3W 16A 100-130V 4HR CL POS
Mfr # S216-B4
Zoro # G3833926
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.2910 in
- Height 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S216-B4
- Zoro # G3833926
- UPC # 78477677957
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Description
16 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP44, Splashproof - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- DISCO Ntrl Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12326PK)
- YARD BUTLER 16 in. Spade Steel Handle (72579)
- MERSEN CC Class, ATQR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATQR6-1/4)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- MELTRIC 63-18073 INLET (63-18073)
- Leviton Pin & Sleeve Receptacles