Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES YL PN&SL INTL CONN 2P3W 32A 100-130V
Mfr # W232-C4
Zoro # G3835012
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type International Configuration Watertight
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 32 A
- Voltage 100/130V AC
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W232-C4
- Zoro # G3835012
- UPC # 78477677476
- Country of Origin Slovakia
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.1100 in |
Height | 3.94 in |
Wire Size | 14 to 10 AWG |
Dimensions | 3.7 in Dia x 7 in L |
Description
32 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- PULSAR 50 Amp Inverter Generator Parallel Kit (PGIPAIRB3)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- Leviton Pin & Sleeve Devices