Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES RD P/S PLUG 3P4W 63A 380-415V 6H CL POS
Mfr # W363-P6
Zoro # G3835143
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type International Configuration Watertight
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 63 A
- Voltage 380/415V AC
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W363-P6
- Zoro # G3835143
- UPC # 78477676752
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 23.0310 in |
Height | 4.72 in |
Wire Size | 10 to 4 AWG |
Dimensions | 4.4 in Dia x 8.7 in L |
Description
63 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/667, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- TEMPCO Wire, High Temperature (LDWR-1013)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- MELTRIC 63-38072 INLET (63-38072)
- Leviton Pin & Sleeve Devices