Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES RD P/S INLT 3P4W 125A 380-415V 6H CL POS
Mfr # W3125-B6
Zoro # G3835222
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Watertight
- Voltage 380/415V AC
- Amps - Plugs and Receptacles 125 A
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W3125-B6
- Zoro # G3835222
- UPC # 78477678206
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.3540 in |
Height | 6.89 in |
Wire Size | 4 to 2/0 AWG |
Dimensions | 5 in Dia x 4.4 in L |
Description
125 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- MERSEN Pwr Dist Block, 380A, 3P, 6P Secondary, 600V (MPDB66463)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum, Rectangular (2FS-3)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Leviton Pin & Sleeve Devices