Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES RD P/S INLET 4P5W 63A 346-415V 6H CL POS
Mfr # W463-B6
Zoro # G3833007
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type International Configuration Watertight
- Length 18.1100 in
- Number of Poles 4
- Material Polymer
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W463-B6
- Zoro # G3833007
- UPC # 78477678398
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.1100 in |
Height | 4.45 in |
Dimensions | 4.4 in Dia x 3.9 in L |
Details
Type | International Configuration Watertight |
Number of Poles | 4 |
Material | Polymer |
Number of Wires | 5 |
Color | Red |
Terminal Type | Screw |
Enclosure | IP66/IP67 |
Temperature Rating | -25 to 40 |
Voltage Rating | 346 to 415 |
Amperage Rating | 63 |
Frequency Rating | 50/60 |
Grade | Industrial |
Series | Series I |
Description
63 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT508FL-PK-100)
- ZSI SPN Loop Clamp, 5/8x1/2", 0.265" Hole (SPN-10)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Leviton Pin & Sleeve Receptacles