Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES RD PN&SL INTL INLET 3P4W 125A 440-460V
Mfr # W3125-B11
Zoro # G3835335
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Voltage 440/460V AC
- Amps - Plugs and Receptacles 125 A
- Color - Plugs and Receptacles Red
- Length 15.3540 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W3125-B11
- Zoro # G3835335
- UPC # 78477678169
- Country of Origin Italy
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.3540 in |
Height | 6.89 in |
Wire Size | 4 to 2/0 AWG |
Details
Item | Inlet |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Voltage | 440/460V AC |
Amps - Plugs and Receptacles | 125 A |
Color - Plugs and Receptacles | Red |
Number of Poles | 3 |
Number of Wires | 4 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
IP Rating | IP66/67 |
Operating Temp. Range | -25°C to 40°C |
Hz | 60Hz |
Impact Rating | IK08 |
Description
125 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-240A)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- Leviton Pin & Sleeve Receptacles