Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES RD INTL PLUG 4P5W 16A 440-460V
Mfr # S416-P11
Zoro # G3833183
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Splashproof
- Voltage 440/460V AC
- Amps - Plugs and Receptacles 16 A
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S416-P11
- Zoro # G3833183
- UPC # 78477675632
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 2.80 in |
Wire Size | 16 to 14 AWG |
Dimensions | 2.6 in Dia x 6 in L |
Description
16 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Leviton Pin & Sleeve Receptacles