Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES RD INTL CONN 2P3W 16A 380-415V
Mfr # W216-C9
Zoro # G3835518
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 16 A
- Voltage 380/415V AC
- Color - Plugs and Receptacles Red
- Length 18.1100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W216-C9
- Zoro # G3835518
- UPC # 78477677506
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.1100 in |
Height | 3.94 in |
Wire Size | 16 to 14 AWG |
Details
Item | Connector |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Amps - Plugs and Receptacles | 16 A |
Voltage | 380/415V AC |
Color - Plugs and Receptacles | Red |
Number of Poles | 2 |
Number of Wires | 3 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Operating Temp. Range | -25°C to 40°C |
Hz | 50/60Hz |
IP Rating | IP66/67 |
Impact Rating | IK08 |
Description
16 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Wateright - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1021)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Leviton Pin & Sleeve Devices