Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES RD INTL 32A 380-415V SPLSH INLET
Mfr # S232-B9
Zoro # G3835186
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Splashproof
- Voltage 380/415V AC
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S232-B9
- Zoro # G3835186
- UPC # 78477678145
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.7480 in |
Height | 15.7480 in |
Wire Size | 14 to 8 AWG |
Dimensions | 2.9 in H x 2.9 in W x 2.6 in D |
Description
32 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 25 A 24 VDC COIL (LC1D25BD)
- BURNDY Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond (KLU225)
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- SQUARE D Thermal Unit, 13.20 to 13.90A (A19.8)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Leviton Pin & Sleeve Devices