Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES RD INTL 16A 380-415V 2P3W INLET
Mfr # W216-B9
Zoro # G3832894
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type International Configuration Watertight
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Voltage 380/415V AC
- Amps - Plugs and Receptacles 16 A
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W216-B9
- Zoro # G3832894
- UPC # 78477678435
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Wire Size | 16 to 12 AWG |
Dimensions | 2.9 in H x 2.9 in W x 2.6 in D |
Description
16 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (574)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- ALLEN BRADLEY Redundant Power Supply Cable (1756-CPR2)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- Leviton Pin & Sleeve Receptacles