Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES RD INTL 125A INLET 440-460V 4P 5W
Mfr # W4125-B11
Zoro # G3832867
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Watertight
- Voltage 440/460V AC
- Amps - Plugs and Receptacles 125 A
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W4125-B11
- Zoro # G3832867
- UPC # 78477678244
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.3540 in |
Wire Size | 4 to 2/0 AWG |
Dimensions | 5 in Dia x 4.4 in L |
Height | 6.89 in |
Description
125 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDA-6-1/4-R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- VALTERRA 50A REPLACEMENT RECEPTACLE CARDED (A10-R50VP)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MELTRIC 63-68143 INLET (63-68143)
- Leviton Pin & Sleeve Receptacles