Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES PLUG WTRTIGHT P/S 4PO5WI3PH 20A347/600V
Mfr # 520P5W
Zoro # G3833542
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Watertight Plug
- Number of Poles 4
- Length 7.50 in
- Material Valox 357 (Housing)
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 520P5W
- Zoro # G3833542
- UPC # 78477838228
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7.50 in |
Width | 3.81 in |
Wire Size | 14-12 AWG |
Height | 3.81 in |
Size | 3.43 Diameter x 6.61 L in |
Details
Type | Watertight Plug |
Number of Poles | 4 |
Material | Valox 357 (Housing) |
Number of Wires | 5 |
Color | Black |
Mounting | Cable |
Connection | Screw Terminal |
Environmental Conditions | Flammability (Rated V-2 per UL94);Humidity (32?C, 93%, 168 Hours) |
Amperage Rating | 20 A |
Voltage Rating | 347/600 VAC |
Standard | CSA Certified (C22.2 No 182.1);UL Listed (1682 and 1686);IEC Rating (60309-1 and 60309-2);CE Marking (Per low voltage directives 73/23/EEC, 93/68/EEC) |
Application | Industrial |
Description
20 Amp, 347/600 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 8Mg1 8" Draft Regulator Double (8MGI)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- TAYMAC Emt Lb Assembly, 4" (EALB400)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- Leviton Pin & Sleeve Receptacles