Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES PLUG WTRTIGHT P/S 3PO 4WI 3PH 20A600V
Mfr # 420P5W
Zoro # G3835396
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Watertight Plug
- Length 6.50 in
- Number of Poles 3
- Material Valox 357 (Housing)
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 420P5W
- Zoro # G3835396
- UPC # 78477838112
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6.50 in |
Width | 3.19 in |
Wire Size | 14-12 AWG |
Dimensions | 3.11 in Dia x 6.46 in L |
Height | 3.19 in |
Details
Type | Watertight Plug |
Number of Poles | 3 |
Material | Valox 357 (Housing) |
Number of Wires | 4 |
Color | Black |
Terminal Type | Screw |
Frequency Rating | 50/60 Hz |
Amperage Rating | 20 A |
Connection | Screw Terminal |
Voltage Rating | 600 VAC |
Environmental Conditions | Flammability (Rated V-2 per UL94);Humidity (32?C, 93%, 168 Hours) |
Temperature Rating | -40 to 60 °C |
Standard | CSA Certified (C22.2 No 182.1);UL Listed (1682 and 1686);IEC Rating (60309-1 and 60309-2);CE Marking (Per low voltage directives 73/23/EEC, 93/68/EEC) |
Grade | Industrial |
Mounting | Cable |
Enclosure | IP67/IP69K |
Application | Industrial |
Description
20 Amp, 600 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806A)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/240/480V AC (31EJ36)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MELTRIC 63-18073 INLET (63-18073)
- Leviton Pin & Sleeve Receptacles