Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 63A PN&SL_PLUG
Mfr # W463-P9
Zoro # G3832413
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin and Sleeve
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 63 A
- Voltage 208/250V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W463-P9
- Zoro # G3832413
- UPC # 78477676677
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 23.0310 in |
Height | 4.72 in |
Wire Size | 10 to 6 AWG |
Details
Item | Plug |
Type | Pin and Sleeve |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Amps - Plugs and Receptacles | 63 A |
Voltage | 208/250V AC |
Color - Plugs and Receptacles | Blue |
Number of Poles | 4 |
Number of Wires | 5 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial |
Operating Temp. Range | -25°C to 40°C |
Hz | 50/60Hz |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Standard | NOM Certified |
Description
63 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/667, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- GENERAC Flip Lid Accessory for Power Inlet Boxes (6393)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 2 Pole, 347/600V AC, B Curve (BDL26020)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- Leviton Pin & Sleeve Devices