Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 63A PN&SL CONN 2P3W
Mfr # W263-C6
Zoro # G3835116
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Watertight
- Amps - Plugs and Receptacles 63 A
- Voltage 200/250V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W263-C6
- Zoro # G3835116
- UPC # 78477677797
- Country of Origin Italy
- Category Pin & Sleeve Receptacles
Dimensions
Length | 23.0310 in |
Height | 4.72 in |
Wire Size | 10 to 6 AWG |
Dimensions | 4.4 in Dia x 11.3 in L |
Description
63 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (125)
- RAYPAK 006872F Rocker Switch Spst-Kit (006872F)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- RACO Compression Connector, 1-1/4" Conduit (2805)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Leviton Pin & Sleeve Receptacles