Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 63A PN&SL BACKBOX
Mfr # BB63-A
Zoro # G3835134
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type PIN AND SLEEVE BACK BOX
- Body Material - Pin and Sleeve PBT Thermoplastic Polyester Resin
- Amps - Plugs and Receptacles 63 A
- Color - Plugs and Receptacles Gray
- Length 23.0310 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # BB63-A
- Zoro # G3835134
- UPC # 78477679685
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 23.0310 in |
Height | 4.72 in |
Details
Item | Back Box |
Type | PIN AND SLEEVE BACK BOX |
Body Material - Pin and Sleeve | PBT Thermoplastic Polyester Resin |
Amps - Plugs and Receptacles | 63 A |
Color - Plugs and Receptacles | Gray |
Material | Plastic |
Application | Commercial and Industrial Applications |
IP Rating | IP66/67 |
Description
IP67 Watertight Pin And Sleeve Back Box, For Use With 63A Flush Receptacles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 72 in D, NEMA 3R (RSCG101072NK)
- DEWALT Portable Generator, 8,000 W Rated, 10,000 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC168000)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- Leviton Pin & Sleeve Devices