Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 63A 380-415V 3P4W INLET
Mfr # W363-B6
Zoro # G3835073
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 63 A
- Voltage 380/415V AC
- Color - Plugs and Receptacles Red
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W363-B6
- Zoro # G3835073
- UPC # 78477678336
- Country of Origin Italy
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.1100 in |
Wire Size | 10 to 4 AWG |
Height | 4.45 in |
Details
Item | Inlet |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Amps - Plugs and Receptacles | 63 A |
Voltage | 380/415V AC |
Color - Plugs and Receptacles | Red |
Number of Poles | 3 |
Number of Wires | 4 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
IP Rating | IP66/67 |
Impact Rating | IK08 |
Hz | 50/60Hz |
Operating Temp. Range | -25°C to 40°C |
Description
63 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- ZORO SELECT Clamp, Aluminum, Dia 3/4 In, PK50 (CO1209AL)
- MERSEN Midget Fuse, 1A, 500V AC, 120kA (B212061)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Leviton Pin & Sleeve Receptacles