Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 63A 380-415V 3P4W CONN
Mfr # W363-C6
Zoro # G3835615
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type Pin and Sleeve
- Voltage 380/415V AC
- Amps - Plugs and Receptacles 63 A
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W363-C6
- Zoro # G3835615
- UPC # 78477677858
- Country of Origin Italy
- Category Pin & Sleeve Receptacles
Dimensions
Length | 23.0310 in |
Height | 4.72 in |
Wire Size | 10 to 6 AWG |
Details
Item | Connector |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Type | Pin and Sleeve |
Voltage | 380/415V AC |
Amps - Plugs and Receptacles | 63 A |
Color - Plugs and Receptacles | Red |
Number of Poles | 3 |
Number of Wires | 4 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial |
Operating Temp. Range | -25°C to 40°C |
Impact Rating | IK08 |
Hz | 50/60Hz |
IP Rating | IP66/67 |
Description
63 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361N)
- ELECTRIDUCT Power Socket Center - Table Top Charging Units (PDC-EZ-3400)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (T60100-3C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- Leviton Pin & Sleeve Devices