Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 32A PN&SL BACKBOX
Mfr # BB32-A
Zoro # G3834985
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve PBT Thermoplastic Polyester Resin
- Type PIN AND SLEEVE BACK BOX
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Gray
- Length 15.7480 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # BB32-A
- Zoro # G3834985
- UPC # 78477679739
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Details
Item | Back Box |
Body Material - Pin and Sleeve | PBT Thermoplastic Polyester Resin |
Type | PIN AND SLEEVE BACK BOX |
Amps - Plugs and Receptacles | 32 A |
Color - Plugs and Receptacles | Gray |
Material | Plastic |
Application | Commercial and Industrial Applications |
IP Rating | IP66/67 |
Description
IP44 & IP67 /Splashproof & Watertight Pin And Sleeve Back Box, For Use With 32A Flush Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 6" - 5-Pack - Black (305106)
- RIP-TIE Reusable Strap, Blue, 1"x6", PK10, Package quantity: 10 (HB-06-010-BU)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ442L4)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- HUBBELL Pin & Sleev Receptacl, 100A, 4P, 4W, NEMA 4X (VR1041)
- Leviton Pin & Sleeve Receptacles