Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 32A 440-460V 4P5W PLUG
Mfr # W432-P11
Zoro # G3832763
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Watertight
- Amps - Plugs and Receptacles 32 A
- Voltage 440/460V AC
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W432-P11
- Zoro # G3832763
- UPC # 78477676660
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.8980 in |
Height | 4.17 in |
Wire Size | 14 to 10 AWG |
Dimensions | 4 in Dia x 6.9 in L |
Description
32 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JJA Series 225A, 3 Pole, 600V AC (JJA36225)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22965884)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- Leviton Pin & Sleeve Devices