Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 32A 440-460V 4P5W CONN
Mfr # W432-C11
Zoro # G3832395
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Voltage 440/460V AC
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Red
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W432-C11
- Zoro # G3832395
- UPC # 78477677841
- Country of Origin Slovakia
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.8980 in |
Height | 4.17 in |
Wire Size | 14 to 10 AWG |
Details
Item | Connector |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Voltage | 440/460V AC |
Amps - Plugs and Receptacles | 32 A |
Color - Plugs and Receptacles | Red |
Number of Poles | 4 |
Number of Wires | 5 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
IP Rating | IP66/67 |
Operating Temp. Range | -25°C to 40°C |
Hz | 60Hz |
Impact Rating | IK08 |
Description
32 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR50)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1/2” Inch Diameter – 100’ Feet Long – Black (FRPPWL.625-100SP)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Leviton Pin & Sleeve Receptacles