Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 32A 380-415V 3P4W CONN
Mfr # W332-C6
Zoro # G3835064
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Watertight
- Voltage 380/415V AC
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W332-C6
- Zoro # G3835064
- UPC # 78477677612
- Country of Origin Slovakia
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.1100 in |
Height | 3.94 in |
Wire Size | 14 to 10 AWG |
Dimensions | 3.7 in Dia x 7 in L |
Description
32 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- Leviton Pin & Sleeve Devices