Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 32A 346-415V INLET
Mfr # S432-B6
Zoro # G3835536
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type Splashproof
- Amps - Plugs and Receptacles 32 A
- Voltage 346/415V AC
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S432-B6
- Zoro # G3835536
- UPC # 78477678237
- Country of Origin Slovakia
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Wire Size | 14 to 8 AWG |
Dimensions | 2.9 in H x 2.9 in W x 2.9 in D |
Details
Item | Inlet |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Type | Splashproof |
Amps - Plugs and Receptacles | 32 A |
Voltage | 346/415V AC |
Color - Plugs and Receptacles | Red |
Number of Poles | 4 |
Number of Wires | 5 |
Material | Polymer |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Operating Temp. Range | -25°C to 40°C |
Hz | 50/60Hz |
IP Rating | IP44 |
Impact Rating | IK08 |
Frequency Rating | 50/60 |
Amperage Rating | 32 |
Voltage Rating | 346 to 415 |
Grade | Industrial |
Temperature Rating | -25 to 40 |
Description
32 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- Leviton Pin & Sleeve Devices