Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 32A 346-415V 4P5W INLET
Mfr # W432-B6
Zoro # G3835405
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Watertight
- Voltage 346/415V AC
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W432-B6
- Zoro # G3835405
- UPC # 78477678640
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Wire Size | 14 to 8 AWG |
Dimensions | 2.9 in H x 2.9 in W x 2.6 in D |
Description
32 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 16-14 N/I #6 Ring Economy, PK1000 (50086EN)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR2G)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120V AC (90-T40M1)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- Leviton Pin & Sleeve Devices