Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 32A 208-250V 4P5W PLUG W432-P9
Mfr # W432-P9
Zoro # G3835362
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type Pin and Sleeve
- Voltage 208/250V AC
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W432-P9
- Zoro # G3835362
- UPC # 78477676493
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.8980 in |
Height | 15.1570 in |
Wire Size | 14 to 10 AWG |
Details
Item | Plug |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Type | Pin and Sleeve |
Voltage | 208/250V AC |
Amps - Plugs and Receptacles | 32 A |
Color - Plugs and Receptacles | Blue |
Number of Poles | 4 |
Number of Wires | 5 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial |
IP Rating | IP66/67 |
Impact Rating | IK08 |
Operating Temp. Range | -25°C to 40°C |
Hz | 50/60Hz |
Description
32 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-10)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x60 (A4460T1T)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- Leviton Pin & Sleeve Devices