Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 32A 208-250V 4P5W PLUG S432-P9
Mfr # S432-P9
Zoro # G3835125
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Splashproof
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Voltage 208/250V AC
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S432-P9
- Zoro # G3835125
- UPC # 78477675540
- Country of Origin Slovakia
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.1100 in |
Height | 3.94 in |
Wire Size | 14 to 10 AWG |
Dimensions | 2.9 in Dia x 6.9 in L |
Details
Item | Plug |
Type | Splashproof |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Voltage | 208/250V AC |
Amps - Plugs and Receptacles | 32 A |
Color - Plugs and Receptacles | Blue |
Number of Poles | 4 |
Number of Wires | 5 |
Material | Polymer |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial Applications |
Hz | 50/60Hz |
IP Rating | IP44 |
Impact Rating | IK08 |
Operating Temp. Range | -25°C to 40°C |
Frequency Rating | 50/60 |
Grade | Industrial |
Temperature Rating | -25 to 40 |
Voltage Rating | 208 to 250 |
Description
32 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5DC12)
- LEVITON Leviton Mfg Switch 3Wy 15A120V Lt Wh Cd C22-05503-LHW (4995627)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100A)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- Leviton Pin & Sleeve Devices