Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 32A 200-250V 3P4W CONN
Mfr # W332-C9
Zoro # G3835387
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type Pin and Sleeve
- Voltage 200/250V AC
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W332-C9
- Zoro # G3835387
- UPC # 78477677568
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.1100 in |
Height | 3.94 in |
Wire Size | 14 to 10 AWG |
Details
Item | Connector |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Type | Pin and Sleeve |
Voltage | 200/250V AC |
Amps - Plugs and Receptacles | 32 A |
Color - Plugs and Receptacles | Blue |
Number of Poles | 3 |
Number of Wires | 4 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial Applications |
Hz | 50/60Hz |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Operating Temp. Range | -25°C to 40°C |
Description
32 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- EATON Molded Case Circuit Breaker, ED Series 200A, 3 Pole, 240V AC (ED3200)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- Leviton Pin & Sleeve Devices