Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 16A 440-460V 3P4W INLET
Mfr # W316-B11
Zoro # G3835256
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Watertight
- Voltage 440/460V AC
- Amps - Plugs and Receptacles 16 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W316-B11
- Zoro # G3835256
- UPC # 78477678428
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Wire Size | 16 to 12 AWG |
Dimensions | 2.9 in H x 2.9 in W x 2.6 in D |
Description
16 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JJN-100)
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- Leviton Pin & Sleeve Receptacles