Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 16A 3P4W SPLSH PLUG
Mfr # S316-P9
Zoro # G3835667
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin and Sleeve
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 16 A
- Voltage 200/250V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S316-P9
- Zoro # G3835667
- UPC # 78477675151
- Country of Origin Slovakia
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 2.80 in |
Wire Size | 16 to 14 AWG |
Details
Item | Plug |
Type | Pin and Sleeve |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Amps - Plugs and Receptacles | 16 A |
Voltage | 200/250V AC |
Color - Plugs and Receptacles | Blue |
Number of Poles | 3 |
Number of Wires | 4 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial Applications |
Impact Rating | IK08 |
Operating Temp. Range | -25°C to 40°C |
Hz | 50/60Hz |
IP Rating | IP44 |
Description
16 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 12 AWG Tinned Copper Wire - 250' (106825)
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-5012)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- Leviton Pin & Sleeve Devices