Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 16A 380-415V 3P4W INLET
Mfr # W316-B6
Zoro # G3835107
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Watertight
- Amps - Plugs and Receptacles 16 A
- Voltage 380/415V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W316-B6
- Zoro # G3835107
- UPC # 78477678343
- Country of Origin Slovakia
- Category Pin & Sleeve Receptacles
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Wire Size | 16 to 12 AWG |
Dimensions | 2.9 in H x 2.9 in W x 2.6 in D |
Description
16 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 24-Port, 19" Rack Mnt, 1U (NPP-6024)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- Leviton Pin & Sleeve Devices