Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 16A 208-250V PLUG
Mfr # S416-P9
Zoro # G3835597
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type Pin and Sleeve
- Amps - Plugs and Receptacles 16 A
- Voltage 208/250V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S416-P9
- Zoro # G3835597
- UPC # 78477675212
- Country of Origin Slovakia
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 2.80 in |
Wire Size | 16 to 14 AWG |
Details
Item | Plug |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Type | Pin and Sleeve |
Amps - Plugs and Receptacles | 16 A |
Voltage | 208/250V AC |
Color - Plugs and Receptacles | Blue |
Number of Poles | 4 |
Number of Wires | 5 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial Applications |
Impact Rating | IK08 |
Hz | 50/60Hz |
Operating Temp. Range | -25°C to 40°C |
IP Rating | IP44 |
Description
16 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Surface Mount Enclosure, FastHome, 11in (550-100)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MW)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Aluminum (746058)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- Leviton Pin & Sleeve Receptacles