Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 16A 200-250V 3P4W INLET
Mfr # W316-B9
Zoro # G3832745
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Voltage 200/250V AC
- Amps - Plugs and Receptacles 16 A
- Color - Plugs and Receptacles Blue
- Length 19.2910 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W316-B9
- Zoro # G3832745
- UPC # 78477678367
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Wire Size | 16 to 12 AWG |
Details
Item | Inlet |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Voltage | 200/250V AC |
Amps - Plugs and Receptacles | 16 A |
Color - Plugs and Receptacles | Blue |
Number of Poles | 3 |
Number of Wires | 4 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Operating Temp. Range | -25°C to 40°C |
IP Rating | IP66/67 |
Hz | 50/60Hz |
Impact Rating | IK08 |
Description
16 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3, 50kA (CVX050-480D)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-8007)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Leviton Pin & Sleeve Receptacles